Gas Cock, Size 3/8", FNPT x SAE, 565000 Btu

APOLLO| Zoro #: G0284645| Mfr #: 5420101

$19.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 125 Degrees F
Item: Gas Cock
Handle Type: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284645 Mfr #: 5420101
Temp. Range: 32 Degrees to 125 Degrees FItem: Gas Cock
Handle Type: LeverBody Material: Bronze
Overall Length: 2-3/16"Max. Pressure: 1/2 psig
BtuH: 56,500Connection Type: FNPT x SAE
Pipe Size: 3/8" x 3/8"Standards: CSA Approved
Country of Origin (subject to change): United States

Description

Gas Cock, Connection Type FNPT x SAE, Pipe Size 3/8 In. x 3/8 In., Overall Length 2-3/16 In., Handle Type Lever, Max. Pressure 1/2 psig, 56,500 BtuH, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews