KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Cock with Throttle Adjustment

APOLLO| Zoro #: G2223392| Mfr #: 5530201

$29.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 125 Degrees F
Item: Gas Cock with Throttle Adjustment
Handle Type: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223392 Mfr #: 5530201
Temp. Range: 32 Degrees to 125 Degrees FItem: Gas Cock with Throttle Adjustment
Handle Type: TeeOverall Length: 1-31/32"
Max. Pressure: 1/2 psigConnection Type: FNPT x MNPT
Body Material: BronzePipe Size: 1/4" x 1/4"
Standards: CSA ApprovedCountry of Origin (subject to change): United States

Description

Gas Cock with Throttle Adjustment, Connection Type FNPT x MNPT, Pipe Size 1/4 In. x 1/4 In., Overall Length 1-31/32 In., Handle Type Tee, Max. Pressure 1/2 psig, Body Material Bronze, Temp. Range 32 Degrees to 125 Degrees F, Standards CSA Approved

Reviews