KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Globe Valve, 1/2 In., FNPT, Brass

APOLLO| Zoro #: G0604423| Mfr #: 6090301

$58.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1/2"
Top of Handle to Inlet Center: 3"
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604423 Mfr #: 6090301
Pipe Size: 1/2"Top of Handle to Inlet Center: 3"
Connection Type: FNPTStem Material: Brass
Body Material: BrassMax. Water Pressure: 5000 psi
Inlet to Outlet Length: 2-3/4"Handle Material: Cast Iron
Valve Stem Type: RisingHandle Type: Cross
Wedge Material: 316 Stainless SteelItem: Globe Valve
Max. Fluid Temp.: 100 Degrees FBonnet Style: Hub
Country of Origin (subject to change): United States

Description

Globe Valve, Pipe Size 1/2 In., Connection Type FNPT, Body Material Brass, Top of Handle to Inlet Center 3 In., Inlet to Outlet Length 2-3/4 In., Max. Water Pressure 5000 psi, Max. Fluid Temp. 100 Degrees F, Valve Stem Type Rising, Stem Material Brass, Bonnet Style Hub, Wedge Material 316 Stainless Steel, Handle Material Cast Iron, Handle Type Cross

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews