Apollo Valves
Globe Valve, 1/4 In., FNPT, 100 Deg F
Mfr # 60B10124
Zoro # G4400365
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/4"
- Shape - Globe Valves Tee
- Body Material - Valves Carbon Steel
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, Brass 6090301
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS 60A70301
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS 60B7030924
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS 60A70424
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F 60B70101
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS 60A70501
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 100 Deg F 60B10224
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Carbon Steel 60B20124
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 316 SS 60A70124
- LEGEND VALVE 2" T-421 NO LEAD GLOBE VALVE 103-108NL
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT 4371006380
- Apollo Valves Globe Valves