KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Globe Valve, 3/8 In., FNPT, Brass

APOLLO| Zoro #: G0979325| Mfr #: 6090201

$63.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Stem Type: Rising
Body Material: Brass
Stem Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979325 Mfr #: 6090201
Valve Stem Type: RisingBody Material: Brass
Stem Material: BrassInlet to Outlet Length: 2-1/4"
Top of Handle to Inlet Center: 3"Pipe Size: 3/8"
Item: Globe ValveHandle Type: Cross
Bonnet Style: HubMax. Water Pressure: 5000 psi
Handle Material: Cast IronConnection Type: FNPT
Max. Fluid Temp.: 100 Degrees FWedge Material: 316 Stainless Steel
Country of Origin (subject to change): United States

Description

Globe Valve, Pipe Size 3/8 In., Connection Type FNPT, Body Material Brass, Top of Handle to Inlet Center 3 In., Inlet to Outlet Length 2-1/4 In., Max. Water Pressure 5000 psi, Max. Fluid Temp. 100 Degrees F, Valve Stem Type Rising, Stem Material Brass, Bonnet Style Hub, Wedge Material 316 Stainless Steel, Handle Material Cast Iron, Handle Type Cross

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews