SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lab Faucet Vacuum Breaker, 3/8 In., FNPT

APOLLO| Zoro #: G0980725| Mfr #: 3850202

$40.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2-11/32"Temp. Range: 180 Degrees FSize: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980725 Mfr #: 3850202
Height: 2-11/32"Temp. Range: 180 Degrees F
Size: 3/8"Width: 1-15/64"
Material of Construction: Chrome-Plated brassStandards: ASSE 1035, CSA B64.7, IAPMO
Item: Lab Faucet Vacuum BreakerConnection Type: FNPT
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Lab Faucet Vacuum Breaker, Size 3/8 In., Connection Type FNPT, Material of Construction Chrome-Plated Brass, Max. Pressure 150 psi, Temp. Range 180 Degrees F, Height 2-11/32 In., Width 1-15/64 In., Standards ASSE 1035, CSA B64.7, IAPMO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews