DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lab Faucet Vacuum Breaker, 3/8 In., MNPSM

APOLLO| Zoro #: G0968834| Mfr #: 3850201

$40.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASSE 1035, CSA B64.7, IAPMO
Material of Construction: Chrome-Plated brass
Temp. Range: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968834 Mfr #: 3850201
Standards: ASSE 1035, CSA B64.7, IAPMOMaterial of Construction: Chrome-Plated brass
Temp. Range: 180 Degrees FWidth: 1-15/64"
Max. Pressure: 150 psiHeight: 2-21/64"
Item: Lab Faucet Vacuum BreakerSize: 3/8"
Connection Type: MNPSMCountry of Origin (subject to change): United States

Description

Lab Faucet Vacuum Breaker, Size 3/8 In., Connection Type MNPSM, Material of Construction Chrome-Plated Brass, Max. Pressure 150 psi, Temp. Range 180 Degrees F, Height 2-21/64 In., Width 1-15/64 In., Standards ASSE 1035, CSA B64.7, IAPMO

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews