Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82LF14201
Zoro #
G5152953
UPC #
670750769603
Country of Origin
United States
Dimensions
Pipe Size
3/8 in
Overall Length
2.56 in
Description
Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material PTFE, Seat Material RPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.