Gift buying made easy: Shop Zoro.com Gift Certificates

Bronze Ball Valve Inline 1"

APOLLO| Zoro #: G1982915| Mfr #: 77CLF-105-01

$34.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982915 Mfr #: 77CLF-105-01
Stem Type: Blowout ProofStandards: ANSI, NSF 61
Ball Valve Basic Body Material: BronzeMax. Pressure: 600 psi CWP
Body Material: Lead-Free BronzeBall Valve Product Group: Manual
Max. Steam Pressure: 150 psi WSPValve Structure: 2-Piece
Handle Material: Zinc Plated Steel with Vinyl GripFeatures: White Grip and Blue Hang Tag
Stem Material: C27450LF BrassItem: Ball Valve
Body Style: InlineBall Material: Chrome Plated Brass
Handle Type: LeverTemp. Range: -20 Degrees to 450 Degrees F
Body Seal Material: MPTFEConnection Type: FNPT x FNPT
Port: FullSeat Material: MPTFE
Pipe Size: 1"Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material MPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material C27450LF Brass, Body Seal Material MPTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews