HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G1574797| Mfr #: 70LF-208-01

$79.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: White Grip and Blue Hang Tag
Tube Size: 2"
Compliance: ISO 9001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574797 Mfr #: 70LF-208-01
Features: White Grip and Blue Hang TagTube Size: 2"
Compliance: ISO 9001Body Material: Lead-Free Bronze
Ball Valve Product Group: ManualSeat Material: RPTFE
Max. Steam Pressure: 150 PSI WSPValve Structure: 2-Piece
Body Seal Material: RPTFETemp. Range: -20 Degrees to 450 Degrees F
Port: StandardValve Basic Body Material: Bronze
Body Style: InlineConnection Type: Sweat x Sweat
Standards: ANSI, NSF 61Handle Material: Steel
Ball Material: Chrome Plated BrassStem Type: Blowout Proof
Pipe Size: 2"Max. Pressure: 600 psi CWP
Item: Ball ValveStem Material: C27450LF Brass
Handle Type: LeverCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 2 In., Tube Size 2 In., Connection Type Sweat x Sweat, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material C27450LF Brass, Body Seal Material RPTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews