KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G1192642| Mfr #: 70LF-203-01

$17.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Seat Material: RPTFE
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192642 Mfr #: 70LF-203-01
Tube Size: 1/2"Seat Material: RPTFE
Valve Structure: 2-PieceMax. Steam Pressure: 150 PSI WSP
Pipe Size: 1/2"Compliance: ISO 9001
Temp. Range: -20 Degrees to 450 Degrees FBody Seal Material: RPTFE
Item: Ball ValveFeatures: White Grip and Blue Hang Tag
Ball Valve Product Group: ManualHandle Material: Steel
Port: StandardStem Type: Blowout Proof
Ball Material: Chrome Plated BrassBody Material: Lead-Free Bronze
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: C27450LF BrassValve Basic Body Material: Bronze
Handle Type: LeverConnection Type: Sweat x Sweat
Standards: ANSI, NSF 61Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Tube Size 1/2 In., Connection Type Sweat x Sweat, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material C27450LF Brass, Body Seal Material RPTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews