Bronze Ball Valve Inline 1/2"

APOLLO| Zoro #: G0717963| Mfr #: 77CLF-203-01

$17.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717963 Mfr #: 77CLF-203-01
Stem Material: C27450LF BrassStem Type: Blowout Proof
Standards: ANSI, NSF 61Features: White Grip and Blue Hang Tag
Valve Basic Body Material: BronzeBall Valve Product Group: Manual
Handle Material: Zinc Plated Steel with Vinyl GripMax. Steam Pressure: 150 PSI WSP
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Body Material: Lead-Free BronzeItem: Ball Valve
Temp. Range: -20 Degrees to 450 Degrees FBall Material: Chrome Plated Brass
Handle Type: LeverBody Style: Inline
Body Seal Material: MPTFEConnection Type: Sweat x Sweat
Port: FullTube Size: 1/2"
Seat Material: MPTFEPipe Size: 1/2"
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Tube Size 1/2 In., Connection Type Sweat x Sweat, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material MPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material C27450LF Brass, Body Seal Material MPTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews