PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" Sweat Bronze Ball Valve Inline

APOLLO| Zoro #: G2186974| Mfr #: 70LF-202-01

$15.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverStem Type: Blowout ProofPipe Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186974 Mfr #: 70LF-202-01
Handle Type: LeverStem Type: Blowout Proof
Pipe Size: 3/8"Tube Size: 3/8"
Ball Valve Product Group: ManualMax. Steam Pressure: 150 PSI WSP
Handle Material: SteelPort: Standard
Stem Material: C27450LF BrassFeatures: White Grip and Blue Hang Tag
Valve Structure: 2-PieceMax. Pressure: 600 psi CWP
Connection Type: Sweat x SweatStandards: ANSI, NSF 61
Valve Basic Body Material: BronzeBall Material: Chrome Plated Brass
Body Seal Material: RPTFEBody Style: Inline
Seat Material: RPTFECompliance: ISO 9001
Item: Ball ValveBody Material: Lead-Free Bronze
Temp. Range: -20 Degrees to 450 Degrees FCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Tube Size 3/8 In., Connection Type Sweat x Sweat, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material C27450LF Brass, Body Seal Material RPTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews