Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
POP Safety Valve, 1-1/2 x 2 In, 175 psi
  • Zoro #: G0208476
  • Mfr #: 511GGBKMAA0175
$436.00
  • Inlet Type: MNPT
  • Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
  • Inlet Size: 1-1/2"
See full product details
This item ships free.

Apollo #511GGBKMAA0175 Specifications

  • Zoro #: G0208476
  • Mfr #: 511GGBKMAA0175
Inlet Type: MNPT Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Inlet Size: 1-1/2" Spring Material: Stainless Steel
Overall Height: 13-1/4" Pressure Range: 15 to 300 psi
Standards: ASME Section VIII UV, NB, CSA CRN Body Material: Bronze
Seat Material: Metal Outlet Size: 2"
Test Lever: No Item: POP Safety Relief Valve
Outlet Type: FNPT Temp. Range: -320 Degrees to 406 Degrees F
Factory Set Pressure: 175 psi Disc Material: 316 Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 175 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 13-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511GGBKMAA0175