TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

POP Safety Valve, 1-1/2 x 2 In, 200 psi

APOLLO| Zoro #: G0208485| Mfr #: 511GGBKMAA0200

$413.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BronzePressure Range: 15 to 300 psiSpring Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208485 Mfr #: 511GGBKMAA0200
Body Material: BronzePressure Range: 15 to 300 psi
Spring Material: Stainless SteelOutlet Size: 2"
Outlet Type: FNPTDisc Material: 316 Stainless Steel
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcInlet Size: 1-1/2"
Overall Height: 13-1/4"Item: POP Safety Relief Valve
Temp. Range: -320 Degrees to 406 Degrees FTest Lever: No
Seat Material: MetalStandards: ASME Section VIII UV, NB, CSA CRN
Factory Set Pressure: 200 psiInlet Type: MNPT
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2 In., Factory Set Pressure 200 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 13-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Reviews