Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 1-1/2x2-1/2 In, 75psi

  • Zoro #: G0213534
  • Mfr #: 511HGBKMAA0075
$682.00
  • Body Material: Bronze
  • Standards: ASME Section VIII UV, NB, CSA CRN
  • Outlet Type: FNPT
See full product details
This item ships free.

Apollo #511HGBKMAA0075 Specifications

  • Zoro #: G0213534
  • Mfr #: 511HGBKMAA0075
Body Material: Bronze Standards: ASME Section VIII UV, NB, CSA CRN
Outlet Type: FNPT Spring Material: Stainless Steel
Disc Material: 316 Stainless Steel Item: POP Safety Relief Valve
Test Lever: No Overall Height: 15"
Seat Material: Metal Factory Set Pressure: 75 psi
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Temp. Range: -320 Degrees to 406 Degrees F
Outlet Size: 2-1/2" Pressure Range: 15 to 300 psi
Inlet Size: 1-1/2" Inlet Type: MNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 2-1/2 In., Factory Set Pressure 75 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 15 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511HGBKMAA0075