Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
POP Safety Valve, 1-1/4 x 2 In, 125 psi
  • Zoro #: G0208424
  • Mfr #: 511GFBKMAA0125
$405.82
  • Outlet Size: 2"
  • Disc Material: 316 Stainless Steel
  • Standards: ASME Section VIII UV, NB, CSA CRN
See full product details
This item ships free.

Apollo #511GFBKMAA0125 Specifications

  • Zoro #: G0208424
  • Mfr #: 511GFBKMAA0125
Outlet Size: 2" Disc Material: 316 Stainless Steel
Standards: ASME Section VIII UV, NB, CSA CRN Temp. Range: -320 Degrees to 406 Degrees F
Inlet Type: MNPT Factory Set Pressure: 125 psi
Test Lever: No Body Material: Bronze
Item: POP Safety Relief Valve Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Seat Material: Metal Outlet Type: FNPT
Pressure Range: 15 to 300 psi Spring Material: Stainless Steel
Overall Height: 13-1/4" Inlet Size: 1-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 2 In., Factory Set Pressure 125 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 13-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511GFBKMAA0125