Apollo Valves
POP Safety Valve, 1-1/4 x 2 In, 200 psi
Mfr # 511GFBKMAA0200
Zoro # G0208442
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 50 psi, SS 541DDBKMAA0050
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT 18C5213125
- APOLLO VALVES Safety Relief Valve, 2 In, 125 psi, Bronze 1060825
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 250 psi, Overall Height: 4-1/8" 1650102
- APOLLO VALVES T and P Relief Valve, 3/4 In. Outlet 18C40229
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze 13211B10
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 400 psi 523EEBKMAA0400
- APOLLO VALVES POP Safety Valve, 3/4 x 1-1/4 In, 75psi 511EDBKMAA0075
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 300 psi 543EEBKMAA0300
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 25 psi 6010FEM01-AM-25
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi 6010FEM01-AM-150
- Apollo Valves Valves