KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 1-1/4 x 2 In, 350 psi

APOLLO| Zoro #: G1629634| Mfr #: 523GFBKMAA0350

$814.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 5 to 600 psi
Body Material: Bronze
Factory Set Pressure: 350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629634 Mfr #: 523GFBKMAA0350
Pressure Range: 5 to 600 psiBody Material: Bronze
Factory Set Pressure: 350 psiSpring Material: Stainless Steel
Seat Material: MetalOutlet Size: 2"
Disc Material: 316 Stainless SteelTest Lever: Yes
Temp. Range: -320 Degrees to 422 Degrees FItem: POP Safety Relief Valve
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcOverall Height: 13-1/4"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 1-1/4"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 2 In., Factory Set Pressure 350 psi, Pressure Range 5 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 13-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Yes, Standards ASME Section VIII UV, NB, CSA CRN

Reviews