Apollo Valves
POP Safety Valve, 1-1/4 x 2 In, 500 psi
Mfr # 523GFBKMAA0500
Zoro # G2007372
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT 18C5314150
- APOLLO VALVES Safety Relief Valve, 1 In, 15 psi 13202B15
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 200 psi 511DDBKMAA0200
- APOLLO VALVES Safety Relief Valve, 1 In, 10 psi 13202B10
- APOLLO VALVES Safety Relief Valve, 1-1/2 x 2 In, 150 psi 511GGBKMAA0150
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 150 psi 543EEBKMAA0150
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 400 psi 523EEBKMAA0400
- APOLLO VALVES POP Safety Valve, 1-1/2 x 2-1/2,400psi 523HGBKMAA0400
- APOLLO VALVES POP Safety Valve, 3/4In, 450 psi, Bronze 523DDDKMAA0450
- WATTS Boiler Pressure Relief Valve, 75 psi, SS LF174A-75-3/4
- WATTS Boiler Pressure Relief Valve, 125 psi, SS LF174A-125-1
- Apollo Valves Relief Valves