KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 1 x 1-1/2 In, 100 psi

APOLLO| Zoro #: G0213841| Mfr #: 541FEBKMAA0100

$786.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 600 psi
Body Material: Stainless steel
Factory Set Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213841 Mfr #: 541FEBKMAA0100
Pressure Range: 15 to 600 psiBody Material: Stainless steel
Factory Set Pressure: 100 psiSpring Material: Stainless Steel
Seat Material: MetalOutlet Size: 1-1/2"
Disc Material: 316 Stainless SteelTest Lever: No
Temp. Range: -320 Degrees to 800 Degrees FItem: POP Safety Relief Valve
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcOverall Height: 10-1/4"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 1"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/2 In., Factory Set Pressure 100 psi, Pressure Range 15 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 10-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever No

Reviews