Apollo Valves
POP Safety Valve, 1 x 1-1/2 In, 125 psi
Mfr # 511FEBKMAA0125
Zoro # G0208327
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 50psi, Bronze 1060710
- APOLLO VALVES T and P Relief Valve, 3/4 In. Inlet 18C402X39
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze 13211B10
- APOLLO VALVES T and P Relief Valve, FNPT, 1-1/2 In Inlet 18C5424150
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 100psi, SS 541DDBKMAA0100
- APOLLO VALVES T and P Relief Valve, 3/4 In. Outlet 18C40229
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 200psi, SS 541DDBKMAA0200
- APOLLO VALVES Relief Valve 1041705
- APOLLO VALVES POP Safety Valve, 3/4In, 500 psi, Bronze 523DDDKMAA0500
- CROSBY 1in x 2in 363Cfm Flanged 150Psi Relief Valve 1D2 JOS-E-15-C
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi 6010EDM01-KM-200
- Apollo Valves Relief Valves