Apollo Valves
POP Safety Valve, 1 x 1-1/2 In, 150 psi
Mfr # 543FEBKMAA0150
Zoro # G0213927
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/2"
- Body Material Stainless steel
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT 18C5314150
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi 13101B05
- APOLLO VALVES Safety Relief Valve, 3/4 In, 50 psi, Bronze, BtuH: 1, 209, 000 1060410
- APOLLO VALVES Safety Relief Valve, 1-1/4x1-1/2 In, 15psi 13213B15
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze 13202B05
- APOLLO VALVES Safety Relief Valve, 3/4 In, 15 psi, Bronze 13101B15
- APOLLO VALVES Relief Valve 1041705
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 75 psi 511EEBKMAA0075
- APOLLO VALVES POP Safety Valve, 1-1/2x2-1/2 In, 75psi 511HGBKMAA0075
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 30psi, Bronze 1060705
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi 6010EDM01-AM250
- Apollo Valves Valves