Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 1 x 1-1/2 In, 200 psi

  • Zoro #: G0213954
  • Mfr #: 543FEBKMAA0200
$921.00
  • Overall Height: 10-1/4"
  • Item: POP Safety Relief Valve
  • Seat Material: Metal
See full product details
This item ships free.

Apollo #543FEBKMAA0200 Specifications

  • Zoro #: G0213954
  • Mfr #: 543FEBKMAA0200
Overall Height: 10-1/4" Item: POP Safety Relief Valve
Seat Material: Metal Outlet Type: FNPT
Test Lever: Yes Factory Set Pressure: 200 psi
Temp. Range: -320 Degrees to 800 Degrees F Inlet Type: MNPT
Outlet Size: 1-1/2" Body Material: Stainless steel
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Disc Material: 316 Stainless Steel
Pressure Range: 15 to 600 psi Standards: ASME Section VIII UV, NB, CSA CRN
Spring Material: Stainless Steel Inlet Size: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/2 In., Factory Set Pressure 200 psi, Pressure Range 15 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 10-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever Yes

Restrictions and Compliance

Reviews of Apollo #543FEBKMAA0200