POP Safety Valve, 1 x 1-1/2 In, 300 psi

APOLLO| Zoro #: G0213963| Mfr #: 543FEBKMAA0300

$930.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: POP Safety Relief Valve
Temp. Range: -320 Degrees to 800 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213963 Mfr #: 543FEBKMAA0300
Outlet Type: FNPTItem: POP Safety Relief Valve
Temp. Range: -320 Degrees to 800 Degrees FInlet Size: 1"
Body Material: Stainless steelFactory Set Pressure: 300 psi
Outlet Size: 1-1/2"Overall Height: 10-1/4"
Standards: ASME Section VIII UV, NB, CSA CRNApplication: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Pressure Range: 15 to 600 psiTest Lever: Yes
Spring Material: Stainless SteelDisc Material: 316 Stainless Steel
Seat Material: MetalInlet Type: MNPT
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/2 In., Factory Set Pressure 300 psi, Pressure Range 15 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 10-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever Yes

Reviews