BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

POP Safety Valve, 1 x 1-1/2 In, 400 psi

APOLLO| Zoro #: G0293526| Mfr #: 523FEBKMAA0400

$578.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1-1/2"Outlet Type: FNPTOverall Height: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293526 Mfr #: 523FEBKMAA0400
Outlet Size: 1-1/2"Outlet Type: FNPT
Overall Height: 10-1/4"Item: POP Safety Relief Valve
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 1"
Pressure Range: 5 to 600 psiSeat Material: Metal
Temp. Range: -320 Degrees to 422 Degrees FInlet Type: MNPT
Disc Material: 316 Stainless SteelTest Lever: Yes
Factory Set Pressure: 400 psiBody Material: Bronze
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcSpring Material: Stainless Steel
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/2 In., Factory Set Pressure 400 psi, Pressure Range 5 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 10-1/4 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Yes, Standards ASME Section VIII UV, NB, CSA CRN

Reviews