Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
POP Safety Valve, 1 x 1-1/4 In, 150 psi
  • Zoro #: G0208266
  • Mfr #: 511EEBKMAA0150
$300.24
  • Pressure Range: 15 to 300 psi
  • Inlet Size: 1"
  • Standards: ASME Section VIII UV, NB, CSA CRN
See full product details
This item ships free.

Apollo #511EEBKMAA0150 Specifications

  • Zoro #: G0208266
  • Mfr #: 511EEBKMAA0150
Pressure Range: 15 to 300 psi Inlet Size: 1"
Standards: ASME Section VIII UV, NB, CSA CRN Test Lever: No
Overall Height: 9" Factory Set Pressure: 150 psi
Body Material: Bronze Seat Material: Metal
Spring Material: Stainless Steel Outlet Size: 1-1/4"
Temp. Range: -320 Degrees to 406 Degrees F Inlet Type: MNPT
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Outlet Type: FNPT
Disc Material: 316 Stainless Steel Item: POP Safety Relief Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 150 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511EEBKMAA0150