Apollo Valves
POP Safety Valve, 1 x 1-1/4 In, 150 psi
Mfr # 543EEBKMAA0150
Zoro # G0213875
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Stainless steel
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi 543EEBKMAA0050
- APOLLO VALVES POP Safety Valve, 3/4In, 125 psi, Bronze 511DDDKMAA0125
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS 541DDBKMAA0150
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT 18C5314150
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze 13202B05
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi 1060625
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 125 psi 511DCBKMAA0125
- APOLLO VALVES POP Safety Valve, 1-1/2 x 2 In, 200 psi 511GGBKMAA0200
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig 1040705
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. 0930-J01-GC-15
- ZURN Pressure Relief Valve P1000AXL-150C
- Apollo Valves Valves