HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

POP Safety Valve, 1 x 1-1/4 In, 175 psi

APOLLO| Zoro #: G0208284| Mfr #: 511EEBKMAA0175

$291.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Disc Material: 316 Stainless Steel
Outlet Size: 1-1/4"
Outlet Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208284 Mfr #: 511EEBKMAA0175
Disc Material: 316 Stainless SteelOutlet Size: 1-1/4"
Outlet Type: FNPTItem: POP Safety Relief Valve
Factory Set Pressure: 175 psiOverall Height: 9"
Inlet Type: MNPTSeat Material: Metal
Pressure Range: 15 to 300 psiTest Lever: No
Body Material: BronzeTemp. Range: -320 Degrees to 406 Degrees F
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 1"
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcSpring Material: Stainless Steel
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 175 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Reviews