Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 1 x 1-1/4 In, 200 psi

  • Zoro #: G0208293
  • Mfr #: 511EEBKMAA0200
$296.00
  • Overall Height: 9"
  • Spring Material: Stainless Steel
  • Pressure Range: 15 to 300 psi
See full product details
This item ships free.

Apollo #511EEBKMAA0200 Specifications

  • Zoro #: G0208293
  • Mfr #: 511EEBKMAA0200
Overall Height: 9" Spring Material: Stainless Steel
Pressure Range: 15 to 300 psi Outlet Size: 1-1/4"
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Disc Material: 316 Stainless Steel
Temp. Range: -320 Degrees to 406 Degrees F Factory Set Pressure: 200 psi
Test Lever: No Standards: ASME Section VIII UV, NB, CSA CRN
Steam Capacity (Lb./Hr.): 2373 Outlet Type: FNPT
Body Material: Bronze Item: POP Safety Relief Valve
Inlet Type: MNPT Seat Material: Metal
Inlet Size: 1" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 200 psi, Pressure Range 15 to 300 psi, Steam Capacity (Lb./Hr.) 2373, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Apollo #511EEBKMAA0200