KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 1 x 1-1/4 In, 200 psi

APOLLO| Zoro #: G0213902| Mfr #: 543EEBKMAA0200

$864.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 900 psi
Body Material: Stainless steel
Factory Set Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213902 Mfr #: 543EEBKMAA0200
Pressure Range: 15 to 900 psiBody Material: Stainless steel
Factory Set Pressure: 200 psiSpring Material: Stainless Steel
Seat Material: MetalOutlet Size: 1-1/4"
Disc Material: 316 Stainless SteelTest Lever: Yes
Temp. Range: -320 Degrees to 800 Degrees FItem: POP Safety Relief Valve
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcOverall Height: 9"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 1"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 200 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever Yes

Reviews