SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

POP Safety Valve, 1 x 1-1/4 In, 400 psi

APOLLO| Zoro #: G2417046| Mfr #: 523EEBKMAA0400

$511.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Stainless SteelOutlet Type: FNPTPressure Range: 15 to 900 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417046 Mfr #: 523EEBKMAA0400
Spring Material: Stainless SteelOutlet Type: FNPT
Pressure Range: 15 to 900 psiOutlet Size: 1-1/4"
Disc Material: 316 Stainless SteelInlet Type: MNPT
Factory Set Pressure: 400 psiInlet Size: 1"
Seat Material: MetalApplication: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Temp. Range: -320 Degrees to 422 Degrees FStandards: ASME Section VIII UV, NB, CSA CRN
Body Material: BronzeSteam Capacity (Lb./Hr.): 4597
Item: POP Safety Relief ValveTest Lever: Yes
Overall Height: 9"Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 400 psi, Pressure Range 15 to 900 psi, Steam Capacity (Lb./Hr.) 4597, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Yes

Reviews