Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 1 x 1-1/4 In, 50 psi

  • Zoro #: G0213884
  • Mfr #: 543EEBKMAA0050
$856.00
  • Item: POP Safety Relief Valve
  • Inlet Size: 1"
  • Outlet Size: 1-1/4"
See full product details
This item ships free.

Apollo #543EEBKMAA0050 Specifications

  • Zoro #: G0213884
  • Mfr #: 543EEBKMAA0050
Item: POP Safety Relief Valve Inlet Size: 1"
Outlet Size: 1-1/4" Factory Set Pressure: 50 psi
Body Material: Stainless steel Outlet Type: FNPT
Seat Material: Metal Standards: ASME Section VIII UV, NB, CSA CRN
Inlet Type: MNPT Overall Height: 9"
Temp. Range: -320 Degrees to 800 Degrees F Spring Material: Stainless Steel
Test Lever: Yes Disc Material: 316 Stainless Steel
Pressure Range: 15 to 900 psi Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 50 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever Yes

Restrictions and Compliance

Reviews of Apollo #543EEBKMAA0050