KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 1 x 1-1/4 In, 500 psi

APOLLO| Zoro #: G1365253| Mfr #: 523EEBKMAA0500

$392.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1"
Body Material: Bronze
Factory Set Pressure: 500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365253 Mfr #: 523EEBKMAA0500
Inlet Size: 1"Body Material: Bronze
Factory Set Pressure: 500 psiPressure Range: 15 to 900 psi
Overall Height: 9"Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Test Lever: YesSeat Material: Metal
Spring Material: Stainless SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 1-1/4"
Item: POP Safety Relief ValveDisc Material: 316 Stainless Steel
Temp. Range: -320 Degrees to 422 Degrees FStandards: ASME Section VIII UV, NB, CSA CRN
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1-1/4 In., Factory Set Pressure 500 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Yes, Standards ASME Section VIII UV, NB, CSA CRN

Reviews