Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 1/2 x 1 In, 100psi, SS

  • Zoro #: G0213692
  • Mfr #: 541DCBKMAA0100
$658.00
  • Outlet Type: FNPT
  • Body Material: Stainless steel
  • Spring Material: Stainless Steel
See full product details
This item ships free.

Apollo #541DCBKMAA0100 Specifications

  • Zoro #: G0213692
  • Mfr #: 541DCBKMAA0100
Outlet Type: FNPT Body Material: Stainless steel
Spring Material: Stainless Steel Disc Material: 316 Stainless Steel
Seat Material: Metal Factory Set Pressure: 100 psi
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Outlet Size: 1"
Temp. Range: -320 Degrees to 800 Degrees F Test Lever: No
Item: POP Safety Relief Valve Standards: ASME Section VIII UV, NB, CSA CRN
Pressure Range: 15 to 1200 psi Inlet Type: MNPT
Inlet Size: 1/2" Overall Height: 7-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1 In., Factory Set Pressure 100 psi, Pressure Range 15 to 1200 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Apollo #541DCBKMAA0100