Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
POP Safety Valve, 1/2 x 1 In, 125 psi
  • Zoro #: G0208065
  • Mfr #: 511DCBKMAA0125
$238.47
  • Factory Set Pressure: 125 psi
  • Outlet Type: FNPT
  • Outlet Size: 1"
See full product details
This item ships free.

Apollo #511DCBKMAA0125 Specifications

  • Zoro #: G0208065
  • Mfr #: 511DCBKMAA0125
Factory Set Pressure: 125 psi Outlet Type: FNPT
Outlet Size: 1" Seat Material: Metal
Overall Height: 7-1/2" Inlet Type: MNPT
Inlet Size: 1/2" Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Temp. Range: -320 Degrees to 406 Degrees F Body Material: Bronze
Spring Material: Stainless Steel Test Lever: No
Pressure Range: 15 to 300 psi Item: POP Safety Relief Valve
Standards: ASME Section VIII UV, NB, CSA CRN Disc Material: 316 Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1 In., Factory Set Pressure 125 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511DCBKMAA0125