Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 1/2 x 1 In, 50 psi, SS

  • Zoro #: G0213683
  • Mfr #: 541DCBKMAA0050
$658.00
  • Factory Set Pressure: 50 psi
  • Pressure Range: 15 to 1200 psi
  • Standards: ASME Section VIII UV, NB, CSA CRN
See full product details
This item ships free.

Apollo #541DCBKMAA0050 Specifications

  • Zoro #: G0213683
  • Mfr #: 541DCBKMAA0050
Factory Set Pressure: 50 psi Pressure Range: 15 to 1200 psi
Standards: ASME Section VIII UV, NB, CSA CRN Disc Material: 316 Stainless Steel
Seat Material: Metal Spring Material: Stainless Steel
Test Lever: No Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Temp. Range: -320 Degrees to 800 Degrees F Outlet Size: 1"
Body Material: Stainless steel Item: POP Safety Relief Valve
Outlet Type: FNPT Inlet Size: 1/2"
Inlet Type: MNPT Overall Height: 7-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1 In., Factory Set Pressure 50 psi, Pressure Range 15 to 1200 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever No

Restrictions and Compliance

Reviews of Apollo #541DCBKMAA0050