POP Safety Valve, 1/2 x 1 In, 75 psi
- Zoro #: G0208092
- Mfr #: 511DCBKMAA0075
Apollo #511DCBKMAA0075 Specifications
| |
Overall Height: 7-1/2" | Outlet Size: 1" |
Seat Material: Metal | Body Material: Bronze |
Temp. Range: -320 Degrees to 406 Degrees F | Factory Set Pressure: 75 psi |
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc | Outlet Type: FNPT |
Test Lever: No | Spring Material: Stainless Steel |
Inlet Type: MNPT | Standards: ASME Section VIII UV, NB, CSA CRN |
Steam Capacity (Lb./Hr.): 558 | Pressure Range: 15 to 300 psi |
Disc Material: 316 Stainless Steel | Item: POP Safety Relief Valve |
Inlet Size: 1/2" | Country of Origin (subject to change): United States |
Description
POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1 in, Factory Set Pressure 75 psi, Pressure Range 15 to 300 psi, Steam Capacity (Lb./Hr.) 558, Disc Material 316 Stainless Steel, Overall Height 7 1/2 in, Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No