Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
POP Safety Valve, 1/2 x 3/4 In, 125 psi
  • Zoro #: G0208022
  • Mfr #: 511DCDKMAA0125
$244.62
  • Factory Set Pressure: 125 psi
  • Seat Material: Metal
  • Test Lever: No
See full product details
This item ships free.

Apollo #511DCDKMAA0125 Specifications

  • Zoro #: G0208022
  • Mfr #: 511DCDKMAA0125
Factory Set Pressure: 125 psi Seat Material: Metal
Test Lever: No Outlet Size: 3/4"
Spring Material: Stainless Steel Item: POP Safety Relief Valve
Body Material: Bronze Pressure Range: 15 to 300 psi
Outlet Type: FNPT Temp. Range: -320 Degrees to 406 Degrees F
Standards: ASME Section VIII UV, NB, CSA CRN Overall Height: 7-1/2"
Disc Material: 316 Stainless Steel Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Inlet Type: MNPT Inlet Size: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 125 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511DCDKMAA0125