HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

POP Safety Valve, 1/2 x 3/4 In, 175 psi

APOLLO| Zoro #: G0208031| Mfr #: 511DCDKMAA0175

$173.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Type: FNPT
Item: POP Safety Relief Valve
Temp. Range: -320 Degrees to 406 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208031 Mfr #: 511DCDKMAA0175
Outlet Type: FNPTItem: POP Safety Relief Valve
Temp. Range: -320 Degrees to 406 Degrees FInlet Size: 1/2"
Body Material: BronzeFactory Set Pressure: 175 psi
Outlet Size: 3/4"Overall Height: 7-1/2"
Standards: ASME Section VIII UV, NB, CSA CRNApplication: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Pressure Range: 15 to 300 psiTest Lever: No
Spring Material: Stainless SteelDisc Material: 316 Stainless Steel
Steam Capacity (Lb./Hr.): 1189Seat Material: Metal
Inlet Type: MNPTCountry of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 175 psi, Pressure Range 15 to 300 psi, Steam Capacity (Lb./Hr.) 1189, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No

Reviews