KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 1/2 x 3/4 In, 75 psi

APOLLO| Zoro #: G0208056| Mfr #: 511DCDKMAA0075

$237.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 300 psi
Body Material: Bronze
Factory Set Pressure: 75 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208056 Mfr #: 511DCDKMAA0075
Pressure Range: 15 to 300 psiBody Material: Bronze
Factory Set Pressure: 75 psiSpring Material: Stainless Steel
Seat Material: MetalOutlet Size: 3/4"
Disc Material: 316 Stainless SteelTest Lever: No
Temp. Range: -320 Degrees to 406 Degrees FItem: POP Safety Relief Valve
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcOverall Height: 7-1/2"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 1/2"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 3/4 In., Factory Set Pressure 75 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 7-1/2 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Reviews