Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 2 x 2-1/2 In, 125 psi

  • Zoro #: G0213586
  • Mfr #: 511HHBKMAA0125
$697.00
  • Spring Material: Stainless Steel
  • Temp. Range: -320 Degrees to 406 Degrees F
  • Overall Height: 15"
See full product details
This item ships free.

Apollo #511HHBKMAA0125 Specifications

  • Zoro #: G0213586
  • Mfr #: 511HHBKMAA0125
Spring Material: Stainless Steel Temp. Range: -320 Degrees to 406 Degrees F
Overall Height: 15" Inlet Size: 2"
Outlet Size: 2-1/2" Factory Set Pressure: 125 psi
Standards: ASME Section VIII UV, NB, CSA CRN Outlet Type: FNPT
Seat Material: Metal Disc Material: 316 Stainless Steel
Item: POP Safety Relief Valve Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Pressure Range: 15 to 300 psi Body Material: Bronze
Inlet Type: MNPT Test Lever: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 125 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 15 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511HHBKMAA0125