KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 2 x 2-1/2 In, 175 psi

APOLLO| Zoro #: G0213595| Mfr #: 511HHBKMAA0175

$704.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 15 to 300 psi
Body Material: Bronze
Factory Set Pressure: 175 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213595 Mfr #: 511HHBKMAA0175
Pressure Range: 15 to 300 psiBody Material: Bronze
Factory Set Pressure: 175 psiSpring Material: Stainless Steel
Seat Material: MetalOutlet Size: 2-1/2"
Disc Material: 316 Stainless SteelTest Lever: No
Temp. Range: -320 Degrees to 406 Degrees FItem: POP Safety Relief Valve
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcOverall Height: 15"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 2"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 175 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 15 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Reviews