KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 2 x 2-1/2 In, 75 psi

APOLLO| Zoro #: G0213577| Mfr #: 511HHBKMAA0075

$521.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Body Material: Bronze
Factory Set Pressure: 75 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213577 Mfr #: 511HHBKMAA0075
Inlet Size: 2"Body Material: Bronze
Factory Set Pressure: 75 psiPressure Range: 15 to 300 psi
Overall Height: 15"Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Test Lever: NoSeat Material: Metal
Spring Material: Stainless SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 2-1/2"
Item: POP Safety Relief ValveDisc Material: 316 Stainless Steel
Temp. Range: -320 Degrees to 406 Degrees FStandards: ASME Section VIII UV, NB, CSA CRN
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 75 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 15 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Reviews