Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 2 x 3 In, 125 psi

  • Zoro #: G0213647
  • Mfr #: 511JHBKMAA0125
$808.00
  • Test Lever: No
  • Outlet Size: 3"
  • Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
See full product details
This item ships free.

Apollo #511JHBKMAA0125 Specifications

  • Zoro #: G0213647
  • Mfr #: 511JHBKMAA0125
Test Lever: No Outlet Size: 3"
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Item: POP Safety Relief Valve
Inlet Size: 2" Spring Material: Stainless Steel
Seat Material: Metal Inlet Type: MNPT
Pressure Range: 15 to 300 psi Factory Set Pressure: 125 psi
Temp. Range: -320 Degrees to 406 Degrees F Outlet Type: FNPT
Overall Height: 17" Disc Material: 316 Stainless Steel
Standards: ASME Section VIII UV, NB, CSA CRN Body Material: Bronze
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 3 In., Factory Set Pressure 125 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 17 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511JHBKMAA0125