Apollo Valves
POP Safety Valve, 2 x 3 In, 150 psi
Mfr # 511JHBKMAA0150
Zoro # G0213622
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 3"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 150 psi 1060734
- APOLLO VALVES Relief Valve, 5 in Overall H, 75 psig 1061415
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 100 psi 541FEBKMAA0100
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi 13211B05
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT 18C5314150
- APOLLO VALVES Safety Relief Valve, 3/4In, 100 psi, Bronze 1060420
- APOLLO VALVES POP Safety Valve, 3/4In, 175 psi, Bronze 511DDDKMAA0175
- APOLLO VALVES POP Safety Valve, 2 x 3 In, 125 psi 511JHBKMAA0125
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 350 psi 523FEBKMAA0350
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve N20XST66R010
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi 88A2A1M1K1-25
- Apollo Valves Valves