Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 2 x 3 In, 175 psi

  • Zoro #: G0213656
  • Mfr #: 511JHBKMAA0175
$792.00
  • Test Lever: No
  • Item: POP Safety Relief Valve
  • Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
See full product details
This item ships free.

Apollo #511JHBKMAA0175 Specifications

  • Zoro #: G0213656
  • Mfr #: 511JHBKMAA0175
Test Lever: No Item: POP Safety Relief Valve
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc Body Material: Bronze
Outlet Type: FNPT Inlet Type: MNPT
Outlet Size: 3" Overall Height: 17"
Disc Material: 316 Stainless Steel Seat Material: Metal
Pressure Range: 15 to 300 psi Factory Set Pressure: 175 psi
Standards: ASME Section VIII UV, NB, CSA CRN Inlet Size: 2"
Temp. Range: -320 Degrees to 406 Degrees F Spring Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 3 In., Factory Set Pressure 175 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 17 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511JHBKMAA0175