Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

POP Safety Valve, 2 x 3 In, 200 psi

  • Zoro #: G0213665
  • Mfr #: 511JHBKMAA0200
$792.00
  • Factory Set Pressure: 200 psi
  • Outlet Size: 3"
  • Inlet Type: MNPT
See full product details
This item ships free.

Apollo #511JHBKMAA0200 Specifications

  • Zoro #: G0213665
  • Mfr #: 511JHBKMAA0200
Factory Set Pressure: 200 psi Outlet Size: 3"
Inlet Type: MNPT Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Seat Material: Metal Disc Material: 316 Stainless Steel
Inlet Size: 2" Overall Height: 17"
Temp. Range: -320 Degrees to 406 Degrees F Body Material: Bronze
Standards: ASME Section VIII UV, NB, CSA CRN Test Lever: No
Outlet Type: FNPT Pressure Range: 15 to 300 psi
Spring Material: Stainless Steel Item: POP Safety Relief Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 3 In., Factory Set Pressure 200 psi, Pressure Range 15 to 300 psi, Disc Material 316 Stainless Steel, Overall Height 17 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever No, Standards ASME Section VIII UV, NB, CSA CRN

Restrictions and Compliance

Reviews of Apollo #511JHBKMAA0200