POP Safety Valve, 2 x 3 In, 350 psi

APOLLO| Zoro #: G1361281| Mfr #: 523JHBKMAA0350

$1284.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Range: 5 to 500 psi
Body Material: Bronze
Factory Set Pressure: 350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361281 Mfr #: 523JHBKMAA0350
Pressure Range: 5 to 500 psiBody Material: Bronze
Factory Set Pressure: 350 psiSpring Material: Stainless Steel
Seat Material: MetalOutlet Size: 3"
Disc Material: 316 Stainless SteelTest Lever: Yes
Temp. Range: -320 Degrees to 422 Degrees FItem: POP Safety Relief Valve
Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etcOverall Height: 17"
Inlet Type: MNPTOutlet Type: FNPT
Standards: ASME Section VIII UV, NB, CSA CRNInlet Size: 2"
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 3 In., Factory Set Pressure 350 psi, Pressure Range 5 to 500 psi, Disc Material 316 Stainless Steel, Overall Height 17 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Yes, Standards ASME Section VIII UV, NB, CSA CRN

Reviews