KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

POP Safety Valve, 3/4 x 1-1/4In, 100psi

APOLLO| Zoro #: G0213796| Mfr #: 541EDBKMAA0100

$747.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 3/4"
Body Material: Stainless steel
Factory Set Pressure: 100 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213796 Mfr #: 541EDBKMAA0100
Inlet Size: 3/4"Body Material: Stainless steel
Factory Set Pressure: 100 psiPressure Range: 15 to 900 psi
Overall Height: 9"Application: Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Test Lever: NoSeat Material: Metal
Spring Material: Stainless SteelInlet Type: MNPT
Outlet Type: FNPTOutlet Size: 1-1/4"
Item: POP Safety Relief ValveDisc Material: 316 Stainless Steel
Temp. Range: -320 Degrees to 800 Degrees FStandards: ASME Section VIII UV, NB, CSA CRN
Country of Origin (subject to change): United States

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 100 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 9 In., Application Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever No

Reviews